Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
3450569 / 34.5X36.5X0.875 HDS3 D

1500549 / 15X17X0.75 HDS3 D

3450569 / 34.5X36.5X0.875 HDS3 D

CRSEAL 3450569 / 34.5X36.5X0.875 HDS3 D ; SGL LIP SEAL

Lip Seal; 34-1/2" Shaft Dia; 36-1/2" Housing Bore; 7/8" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDS3 Seal Design Code

Part #

3450569

BDI #

1251193

PRICE
$ 3,533.13 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
7.47
UNSPSC
31411705
EAN
0085311146142
Generic Design Code
C_R_HDS3
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HDS3
Other Features
Large | With Inner Case | Heavy Duty
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
3450569
Weight / LBS
16.485
Long Description
Lip Seal; 34-1/2" Shaft Dia; 36-1/2" Housing Bore; 7/8" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDS3 Seal Design Code
Nominal Width
0.875 Inch | 22.225 Millimeter
Housing Bore
36.5 Inch | 927.1 Millimeter
Shaft Diameter
34.5 Inch | 876.3 Millimeter
Actual Width
0.875 Inch | 22.225 Millimeter