Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
34611 / 3.465X4.252X0.427 HMS4 V

26.98X41.27X7.93SC

34611 / 3.465X4.252X0.427 HMS4 V

CRSEAL 34611 / 3.465X4.252X0.427 HMS4 V ; SGL LIP SEAL

Lip Seal; 3.465" Shaft Dia; 4.252" Housing Bore; 0.427" Nominal Width; Viton Lip; Solid Seal; 0.427" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case; HMS4 Seal Design Code

Part #

34611

BDI #

1251204

PRICE
$ 35.28 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.08
UNSPSC
31411705
EAN
0085311032032
Generic Design Code
C_R_HMS4
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMS4
Other Features
Small
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
34611
Weight / LBS
0.258
Long Description
Lip Seal; 3.465" Shaft Dia; 4.252" Housing Bore; 0.427" Nominal Width; Viton Lip; Solid Seal; 0.427" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case; HMS4 Seal Design Code
Nominal Width
0.427 Inch | 10.846 Millimeter
Housing Bore
4.252 Inch | 108.001 Millimeter
Shaft Diameter
3.465 Inch | 88.011 Millimeter
Actual Width
0.427 Inch | 10.846 Millimeter