Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
34848 / 3.5X4.125X0.25 HM14 R

12582 / 1.25X2.25X0.25 HM14 R

34848 / 3.5X4.125X0.25 HM14 R

CRSEAL 34848 / 3.5X4.125X0.25 HM14 R ; SGL LIP SEAL

Lip Seal; 3-1/2" Shaft Dia; 4-1/8" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM14 Seal Design Code

Part #

34848

BDI #

1251224

PRICE
$ 30.36 / each

QTY

INVENTORY:
2
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.044
UNSPSC
31411705
EAN
0085311032117
Generic Design Code
C_R_HM14
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HM14
Other Features
Small | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
34848
Weight / LBS
0.19
Long Description
Lip Seal; 3-1/2" Shaft Dia; 4-1/8" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM14 Seal Design Code
Actual Width
0.25 Inch | 6.35 Millimeter
Nominal Width
0.25 Inch | 6.35 Millimeter
Housing Bore
4.125 Inch | 104.775 Millimeter
Shaft Diameter
3.5 Inch | 88.9 Millimeter