Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
34857 / 3.5X4.249X0.438 CRWHA1 V

417511

34857 / 3.5X4.249X0.438 CRWHA1 V

CRSEAL 34857 / 3.5X4.249X0.438 CRWHA1 V ; DBL LIP SEAL

Lip Seal; 3-1/2" Shaft Dia; 4.249" Housing Bore; 7/16" Nominal Width; Viton Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWHA1 Seal Design Code

Part #

34857

BDI #

1251225

PRICE
$ 114.67 / each

QTY

INVENTORY:
10
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.103
UNSPSC
31411705
EAN
0085311032124
Generic Design Code
C_R_CRWHA1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWHA1
Other Features
Small | Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
34857
Weight / LBS
0.318
Long Description
Lip Seal; 3-1/2" Shaft Dia; 4.249" Housing Bore; 7/16" Nominal Width; Viton Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWHA1 Seal Design Code
Actual Width
0.438 Inch | 11.125 Millimeter
Housing Bore
4.249 Inch | 107.925 Millimeter
Nominal Width
0.438 Inch | 11.125 Millimeter
Shaft Diameter
3.5 Inch | 88.9 Millimeter