Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
3583658 / 35.826X38.076X0.703 HDS2 D

1225245 / 12.25X13.75X0.688 HDS2 R

3583658 / 35.826X38.076X0.703 HDS2 D

CRSEAL 3583658/35.826X38.076X0.703 HDS2D ; SGL LIP SEAL

Lip Seal; 35.826" Shaft Dia; 38.076" Housing Bore; 45/64" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 45/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code

Part #

3583658

BDI #

1251393

PRICE
$ 3,320.77 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
8.86
UNSPSC
31411705
EAN
0085311178983
Generic Design Code
C_R_HDS2
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
3583658
Weight / LBS
19.568
Long Description
Lip Seal; 35.826" Shaft Dia; 38.076" Housing Bore; 45/64" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 45/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Housing Bore
38.076 Inch | 967.13 Millimeter
Nominal Width
0.703 Inch | 17.856 Millimeter
Shaft Diameter
35.826 Inch | 909.98 Millimeter
Actual Width
0.703 Inch | 17.856 Millimeter