Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

35X58X14DCY-BX

35X58X14DCY-BX

35X58X14DCY-BX LIP SHAFT SEAL ; MTO

35MM Shaft Dia; 58MM Housing Bore; 14MM Nominal Width; Nitrile Lip; Solid Seal; 14MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; DCY Seal Design Code

Part #

75023389

BDI #

903048

PRICE
$ 27.29 / each

QTY

INVENTORY:
8
CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.04
UNSPSC
31411705
EAN
0750886545927
Generic Design Code
TSM_DCY
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
DCY
Other Features
2 Springs
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
35X58X14DCY
Weight / LBS
0.08402
Long Description
35MM Shaft Dia; 58MM Housing Bore; 14MM Nominal Width; Nitrile Lip; Solid Seal; 14MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; DCY Seal Design Code
Actual Width
0.551 Inch | 14 Millimeter
Shaft Diameter
1.378 Inch | 35 Millimeter
Housing Bore
2.283 Inch | 58 Millimeter
Nominal Width
0.551 Inch | 14 Millimeter