Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
3738557 / 37.375X39.375X0.813 HS7 R

3738557 / 37.375X39.375X0.813 HS7 R

3738557 / 37.375X39.375X0.813 HS7 R

CRSEAL 3738557/37.375X39.375X0.813 HS7 R ; SGL LIP SEAL

37-3/8" Shaft Dia; 39-3/8" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code

Part #

3738557

BDI #

1251654

PRICE
$ 2,577.06 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
6.36
UNSPSC
31411705
EAN
0085311147576
Generic Design Code
C_R_HS7
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS7
Other Features
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
3738557
Weight / LBS
14.045
Long Description
37-3/8" Shaft Dia; 39-3/8" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code
Housing Bore
39.375 Inch | 1,000.125 Millimeter
Actual Width
0.813 Inch | 20.65 Millimeter
Shaft Diameter
37.375 Inch | 949.325 Millimeter
Nominal Width
0.813 Inch | 20.65 Millimeter