Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
37389 / 3.75X4.751X0.375 CRWA1 R

37389 / 3.75X4.751X0.375 CRWA1 R

37389 / 3.75X4.751X0.375 CRWA1 R

CRSEAL 37389 / 3.75X4.751X0.375 CRWA1 R ; DBL LIP SEAL

Lip Seal; 3-3/4" Shaft Dia; 4-3/4" Housing Bore; 3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code

Part #

37389

BDI #

1244225

PRICE
$ 41.18 / each

QTY

INVENTORY:
13
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.099
UNSPSC
31411705
EAN
0085311033480
Generic Design Code
C_R_CRWA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWA1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
37389
Weight / LBS
0.291
Long Description
Lip Seal; 3-3/4" Shaft Dia; 4-3/4" Housing Bore; 3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code
Actual Width
0.375 Inch | 9.525 Millimeter
Shaft Diameter
3.75 Inch | 95.25 Millimeter
Housing Bore
4.751 Inch | 120.675 Millimeter
Nominal Width
0.375 Inch | 9.525 Millimeter