Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
3750563 / 37.5X39.5X0.875 HDS2 D

1506799 / 15.064X17.654X0.625 HDS2 H

3750563 / 37.5X39.5X0.875 HDS2 D

CRSEAL 3750563 / 37.5X39.5X0.875 HDS2 D ; SGL LIP SEAL

37-1/2" Shaft Dia; 39-1/2" Housing Bore; 7/8" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code

Part #

3750563

BDI #

1251675

PRICE
$ 3,277.08 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
9.06
UNSPSC
31411705
EAN
0085311147729
Generic Design Code
C_R_HDS2
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
3750563
Weight / LBS
19.995
Long Description
37-1/2" Shaft Dia; 39-1/2" Housing Bore; 7/8" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Nominal Width
0.875 Inch | 22.225 Millimeter
Housing Bore
39.5 Inch | 1,003.3 Millimeter
Shaft Diameter
37.5 Inch | 952.5 Millimeter
Actual Width
0.875 Inch | 22.225 Millimeter