Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
3800254 / 38X39.5X0.75 HDS2 V

1900563 / 19X21X0.875 HDS2 R

3800254 / 38X39.5X0.75 HDS2 V

CRSEAL 3800254 / 38X39.5X0.75 HDS2 V ; SGL LIP SEAL

Lip Seal; 38" Shaft Dia; 39-1/2" Housing Bore; 3/4" Nominal Width; Viton Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code

Part #

3800254

BDI #

1251720

PRICE
$ 3,620.41 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
9.06
UNSPSC
31411705
EAN
0085311193061
Generic Design Code
C_R_HDS2
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
3800254
Weight / LBS
19.995
Long Description
Lip Seal; 38" Shaft Dia; 39-1/2" Housing Bore; 3/4" Nominal Width; Viton Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Actual Width
0.75 Inch | 19.05 Millimeter
Shaft Diameter
38 Inch | 965.2 Millimeter
Housing Bore
39.5 Inch | 1,003.3 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter