Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1650553 / 16.5X18.5X0.813 HDS2 R

380X420X18 HDS2 V

CRSEAL 380X420X18 HDS2 V SGL LIP SEAL

380MM Shaft Dia; 420MM Housing Bore; 18MM Nominal Width; Viton Lip; Solid Seal; 18MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case Construction; HDS2 Seal Design Code

Part #

380X420X18 HDS2 V

BDI #

1251752

PRICE
$ 1,713.33 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.34
UNSPSC
31411705
EAN
0085311471039
Generic Design Code
C_R_HDS2
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
380X420X18 HDS2 V
Weight / LBS
2.951
Long Description
380MM Shaft Dia; 420MM Housing Bore; 18MM Nominal Width; Viton Lip; Solid Seal; 18MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case Construction; HDS2 Seal Design Code
Nominal Width
0.709 Inch | 18 Millimeter
Housing Bore
16.535 Inch | 420 Millimeter
Actual Width
0.709 Inch | 18 Millimeter
Shaft Diameter
14.961 Inch | 380 Millimeter