Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
38196 / 3.819X4.724X0.512 HMSA7 R

38196 / 3.819X4.724X0.512 HMSA7 R

38196 / 3.819X4.724X0.512 HMSA7 R

CRSEAL 38196 / 3.819X4.724X0.512 HMSA7 R ; DBL LIP SEAL

3.819" Shaft Dia; 4.724" Housing Bore; 0.512" Nominal Width; Nitrile Lip; Solid Seal; 0.512" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code

Part #

38196

BDI #

1251785

PRICE
$ 42.89 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.156
UNSPSC
31411705
EAN
0085311355551
Generic Design Code
C_R_HMSA7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA7
Other Features
Small
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
38196
Weight / LBS
0.364
Long Description
3.819" Shaft Dia; 4.724" Housing Bore; 0.512" Nominal Width; Nitrile Lip; Solid Seal; 0.512" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code
Housing Bore
4.724 Inch | 119.99 Millimeter
Nominal Width
0.512 Inch | 13.005 Millimeter
Shaft Diameter
3.819 Inch | 97.003 Millimeter
Actual Width
0.512 Inch | 13.005 Millimeter