Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
3850988 / 38.5X41X1.625 HDSE2 VV

3850988 / 38.5X41X1.625 HDSE2 VV

3850988 / 38.5X41X1.625 HDSE2 VV

CRSEAL 3850988 / 38.5X41X1.625 HDSE2 VV ; DBL LIP SEAL

Oil Seal; 38-1/2" Shaft Dia; 41" Housing Bore; 1-5/8" Nominal Width; Viton Lip; Solid Seal; 1-5/8" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSE2 Seal Design Code

Part #

3850988

BDI #

22780485

PRICE
$ 4,437.87 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
12.14
UNSPSC
31411705
EAN
0085311529822
Generic Design Code
C_R_HDSE2
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDSE2
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Long Description
Oil Seal; 38-1/2" Shaft Dia; 41" Housing Bore; 1-5/8" Nominal Width; Viton Lip; Solid Seal; 1-5/8" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSE2 Seal Design Code
Housing Bore
41 Inch | 1041.4 Millimeter
Actual Width
1.625 Inch | 41.275 Millimeter
Shaft Diameter
38.5 Inch | 977.9 Millimeter
Nominal Width
1.625 Inch | 41.275 Millimeter