Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
38731 / 3.875X5.251X0.438 CRWHA1 R

49929 / 5X6.001X0.5 CRWHA1 R

38731 / 3.875X5.251X0.438 CRWHA1 R

CRSEAL 38731/ 3.875X5.251X0.438 CRWHA1 R ; DBL LIP SEAL

Lip Seal; 3-7/8" Shaft Dia; 5-1/4" Housing Bore; 7/16" Nominal Width; Nitrile Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWHA1 Seal Design Code

Part #

38731

BDI #

1244256

PRICE
$ 47.28 / each

QTY

INVENTORY:
9
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.181
UNSPSC
31411705
EAN
0085311033879
Generic Design Code
C_R_CRWHA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWHA1
Other Features
Small | Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
38731
Weight / LBS
0.475
Long Description
Lip Seal; 3-7/8" Shaft Dia; 5-1/4" Housing Bore; 7/16" Nominal Width; Nitrile Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWHA1 Seal Design Code
Housing Bore
5.251 Inch | 133.375 Millimeter
Actual Width
0.438 Inch | 11.125 Millimeter
Nominal Width
0.438 Inch | 11.125 Millimeter
Shaft Diameter
3.875 Inch | 98.425 Millimeter