Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
38750 / 3.875X5.501X0.938 SCOT1 R

38736 / 3.875X5.248X0.844 SCOT1 R

38750 / 3.875X5.501X0.938 SCOT1 R

CRSEAL 38750 / 3.875X5.501X0.938 SCOT1 R ; LIP SEAL

Lip Seal; 3-7/8" Shaft Dia; 5.501" Housing Bore; 15/16" Nominal Width; Nitrile Lip; Solid Seal; 15/16" Actual Width; Spring Loaded; 4 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; SCOT1 Seal Design Code

Part #

38750

BDI #

1251838

PRICE
$ 107.13 / each

QTY

INVENTORY:
1
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.364
UNSPSC
31411705
EAN
0085311033923
Generic Design Code
C_R_SCOT1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
4
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
SCOT1
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
38750
Long Description
Lip Seal; 3-7/8" Shaft Dia; 5.501" Housing Bore; 15/16" Nominal Width; Nitrile Lip; Solid Seal; 15/16" Actual Width; Spring Loaded; 4 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; SCOT1 Seal Design Code
Actual Width
0.938 Inch | 23.825 Millimeter
Shaft Diameter
3.875 Inch | 98.425 Millimeter
Nominal Width
0.938 Inch | 23.825 Millimeter
Housing Bore
5.501 Inch | 139.725 Millimeter