Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4984 / 0.5X0.999X0.25 CRW1 R

38X74X11 CRW1 V

CRSEAL 38X74X11 CRW1 V SGL LIP SEAL

Lip Seal; 38MM Shaft Dia; 74MM Housing Bore; 11MM Nominal Width; Viton Lip; Solid Seal; 11MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; CRW1 Seal Design Code

Part #

38X74X11 CRW1 V

BDI #

1251884

PRICE
$ 30.08 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.037
UNSPSC
31411705
EAN
0085311014571
Generic Design Code
C_R_CRW1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRW1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
38X74X11 CRW1 V
Weight / LBS
0.115
Long Description
Lip Seal; 38MM Shaft Dia; 74MM Housing Bore; 11MM Nominal Width; Viton Lip; Solid Seal; 11MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; CRW1 Seal Design Code
Shaft Diameter
1.496 Inch | 38 Millimeter
Actual Width
0.433 Inch | 11 Millimeter
Housing Bore
2.913 Inch | 74 Millimeter
Nominal Width
0.433 Inch | 11 Millimeter