Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

38X74X11TC-BX

38X74X11TC-BX

38X74X11TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED

38MM Shaft Dia; 74MM Housing Bore; 11MM Nominal Width; Nitrile Lip; Solid Seal; 11MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; TC Seal Design Code

Part #

75022126

BDI #

883051

PRICE
$ 18.14 / each

QTY

INVENTORY:
1
CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.068
UNSPSC
31411705
EAN
0750886105602
Generic Design Code
C_R_HMSA7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
TC
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
38X74X11TC
Weight / LBS
0.15
Long Description
38MM Shaft Dia; 74MM Housing Bore; 11MM Nominal Width; Nitrile Lip; Solid Seal; 11MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; TC Seal Design Code
Nominal Width
0.433 Inch | 11 Millimeter
Shaft Diameter
1.496 Inch | 38 Millimeter
Housing Bore
2.913 Inch | 74 Millimeter
Actual Width
0.433 Inch | 11 Millimeter