Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

187305SSTB-BX

39.5X60X10TB

39.5X60X10TB LIP SHAFT SEAL ; NITRILE DBL SPRING MTO

39.5MM Shaft Dia; 60MM Housing Bore; 10MM Nominal Width; Nitrile Lip; Solid Seal; 10MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; TB Seal Design Code

Part #

75014551

BDI #

886256

PRICE
$ 18.34 / each

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.018
UNSPSC
31411705
Generic Design Code
C_R_CRWA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
TB
Other Features
Without Inner Case | Low Pressure
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
39.5X60X10TB
Weight / LBS
0.04
Long Description
39.5MM Shaft Dia; 60MM Housing Bore; 10MM Nominal Width; Nitrile Lip; Solid Seal; 10MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; TB Seal Design Code
Nominal Width
0.394 Inch | 10 Millimeter
Actual Width
0.394 Inch | 10 Millimeter
Shaft Diameter
1.555 Inch | 39.5 Millimeter
Housing Bore
2.362 Inch | 60 Millimeter