Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
39245 / 3.938X4.876X0.438 CRWH1 R

225X250X16SA-BX

39245 / 3.938X4.876X0.438 CRWH1 R

CRSEAL 39245 / 3.938X4.876X0.438 CRWH1 R ; SGL LIP SEAL

Lip Seal; 3-15/16" Shaft Dia; 4-7/8" Housing Bore; 7/16" Nominal Width; Nitrile Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code

Part #

39245

BDI #

1244275

PRICE
$ 48.82 / each

QTY

INVENTORY:
1
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.14
UNSPSC
31411705
EAN
0085311034104
Generic Design Code
C_R_CRWH1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWH1
Other Features
Small | Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
39245
Weight / LBS
0.38
Long Description
Lip Seal; 3-15/16" Shaft Dia; 4-7/8" Housing Bore; 7/16" Nominal Width; Nitrile Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code
Shaft Diameter
3.938 Inch | 100.025 Millimeter
Nominal Width
0.438 Inch | 11.125 Millimeter
Housing Bore
4.876 Inch | 123.85 Millimeter
Actual Width
0.438 Inch | 11.125 Millimeter