Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
39304 / 3.938X5.126X0.472 CRWHA1 V

213143PTA-H-BX

39304 / 3.938X5.126X0.472 CRWHA1 V

CRSEAL 39304/ 3.938X5.126X0.472 CRWHA1 V ; DBL LIP SEAL

Lip Seal; 3-15/16" Shaft Dia; 5-1/8" Housing Bore; 0.472" Nominal Width; Viton Lip; Solid Seal; 0.472" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWHA1 Seal Design Code

Part #

39304

BDI #

1244279

PRICE
$ 150.66 / each

QTY

INVENTORY:
4
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.174
UNSPSC
31411705
EAN
0085311034142
Generic Design Code
C_R_CRWHA1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWHA1
Other Features
Small | Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
39304
Weight / LBS
0.543
Long Description
Lip Seal; 3-15/16" Shaft Dia; 5-1/8" Housing Bore; 0.472" Nominal Width; Viton Lip; Solid Seal; 0.472" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWHA1 Seal Design Code
Shaft Diameter
3.938 Inch | 100.025 Millimeter
Nominal Width
0.472 Inch | 11.989 Millimeter
Housing Bore
5.126 Inch | 130.2 Millimeter
Actual Width
0.472 Inch | 11.989 Millimeter