Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
39988 / 4X5.126X1.047 SCOT1 R

39988 / 4X5.126X1.047 SCOT1 R

39988 / 4X5.126X1.047 SCOT1 R

CRSEAL 39988 / 4X5.126X1.047 SCOT1 R ; LIP SEAL

Lip Seal; 4" Shaft Dia; 5.126" Housing Bore; 1-3/64" Nominal Width; Nitrile Lip; Solid Seal; 1-3/64" Actual Width; Spring Loaded; 4 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; SCOT1 Seal Design Code

Part #

39988

BDI #

1251975

PRICE
$ 81.92 / each

QTY

INVENTORY:
2
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.317
UNSPSC
31411705
EAN
0085311034425
Generic Design Code
C_R_SCOT1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
4
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
SCOT1
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
39988
Weight / LBS
0.699
Long Description
Lip Seal; 4" Shaft Dia; 5.126" Housing Bore; 1-3/64" Nominal Width; Nitrile Lip; Solid Seal; 1-3/64" Actual Width; Spring Loaded; 4 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; SCOT1 Seal Design Code
Shaft Diameter
4 Inch | 101.6 Millimeter
Nominal Width
1.047 Inch | 26.594 Millimeter
Housing Bore
5.126 Inch | 130.2 Millimeter
Actual Width
1.047 Inch | 26.594 Millimeter