Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
4000290 / 40X41.5X1 HDS1 R

2850760 / 28.5X31X0.875 HDS1 R

4000290 / 40X41.5X1 HDS1 R

CRSEAL 4000290 / 40X41.5X1 HDS1 R SEAL

Lip Seal; 40" Shaft Dia; 41-1/2" Housing Bore; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

4000290

BDI #

1251983

PRICE
$ 3,400.07 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
10.07
UNSPSC
31411705
EAN
0085311148788
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
4000290
Weight / LBS
22.234
Long Description
Lip Seal; 40" Shaft Dia; 41-1/2" Housing Bore; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Shaft Diameter
40 Inch | 1,016 Millimeter
Nominal Width
1 Inch | 25.4 Millimeter
Housing Bore
41.5 Inch | 1,054.1 Millimeter
Actual Width
1 Inch | 25.4 Millimeter