Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
40086 / 4X5.626X0.688 SCOT2 R

47697 / 4.766X6.311X1.125 SCOT1 R

40086 / 4X5.626X0.688 SCOT2 R

CRSEAL 40086 / 4X5.626X0.688 SCOT2 R ; LIP SEAL

Lip Seal; 4" Shaft Dia; 5.626" Housing Bore; 11/16" Nominal Width; Nitrile Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 4 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; SCOT2 Seal Design Code

Part #

40086

BDI #

1252032

PRICE
$ 85.13 / each

QTY

INVENTORY:
2
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.332
UNSPSC
31411705
EAN
0085311034548
Generic Design Code
C_R_SCOT2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
4
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
SCOT2
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
40086
Long Description
Lip Seal; 4" Shaft Dia; 5.626" Housing Bore; 11/16" Nominal Width; Nitrile Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 4 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; SCOT2 Seal Design Code
Housing Bore
5.626 Inch | 142.9 Millimeter
Shaft Diameter
4 Inch | 101.6 Millimeter
Nominal Width
0.688 Inch | 17.475 Millimeter
Actual Width
0.688 Inch | 17.475 Millimeter