Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
4050776 / 40.5X43X0.875 HDS2 V

1200545 / 12X14X0.75 HDS2 R

4050776 / 40.5X43X0.875 HDS2 V

CRSEAL 4050776 / 40.5X43X0.875 HDS2 V ; SGL LIP SEAL

40-1/2" Shaft Dia; 43" Housing Bore; 7/8" Nominal Width; Viton Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code

Part #

4050776

BDI #

1252102

PRICE
$ 6,740.98 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
10.15
UNSPSC
31411705
EAN
0085311231749
Generic Design Code
C_R_HDS2
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
4050776
Weight / LBS
22.397
Long Description
40-1/2" Shaft Dia; 43" Housing Bore; 7/8" Nominal Width; Viton Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Actual Width
0.875 Inch | 22.225 Millimeter
Housing Bore
43 Inch | 1,092.2 Millimeter
Shaft Diameter
40.5 Inch | 1,028.7 Millimeter
Nominal Width
0.875 Inch | 22.225 Millimeter