Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
41751 / 4.188X4.999X0.469 CRSHA1 R

41751 / 4.188X4.999X0.469 CRSHA1 R

41751 / 4.188X4.999X0.469 CRSHA1 R

CRSEAL 41751/ 4.188X4.999X0.469 CRSHA1 R ; DBL LIP SEAL

Lip Seal; 4-3/16" Shaft Dia; 4.999" Housing Bore; 0.469" Nominal Width; Nitrile Lip; Solid Seal; 15/32" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSHA1 Seal Design Code

Part #

41751

BDI #

1244334

PRICE
$ 47.13 / each

QTY

INVENTORY:
16
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.23
UNSPSC
31411705
EAN
0085311034951
Generic Design Code
C_R_CRSHA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRSHA1
Other Features
Small | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
41751
Weight / LBS
0.51
Long Description
Lip Seal; 4-3/16" Shaft Dia; 4.999" Housing Bore; 0.469" Nominal Width; Nitrile Lip; Solid Seal; 15/32" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSHA1 Seal Design Code
Actual Width
0.469 Inch | 11.913 Millimeter
Housing Bore
4.999 Inch | 126.975 Millimeter
Shaft Diameter
4.188 Inch | 106.375 Millimeter
Nominal Width
0.469 Inch | 11.913 Millimeter