Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

415013

42525TA-H-BX

42525TA-H-BX LIP SHAFT SEAL ; NITRILE DBL SPRING DBL

4-1/4" Shaft Dia; 5-1/4" Housing Bore; 0-1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Yes Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; TA-H Seal Design Code

Part #

75015167

BDI #

878926

PRICE
$ 59.60 / each

QTY

INVENTORY:
20
CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31411705
EAN
0750886380511
Generic Design Code
C_R_CRWHA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
TA-H
Other Features
With Inner Case
Category - BDI
Oil Seal
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
42525TA-H
Long Description
4-1/4" Shaft Dia; 5-1/4" Housing Bore; 0-1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Yes Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; TA-H Seal Design Code
Housing Bore
5.25 Inch | 133.35 Millimeter
Shaft Diameter
4.25 Inch | 107.95 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter