Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
42592 / 4.25X5.876X0.5 CRWH1 V

42592 / 4.25X5.876X0.5 CRWH1 V

42592 / 4.25X5.876X0.5 CRWH1 V

CRSEAL 42592 / 4.25X5.876X0.5 CRWH1 V ; SGL LIP SEAL

Lip Seal; 4-1/4" Shaft Dia; 5-7/8" Housing Bore; 1/2" Nominal Width; Viton Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code

Part #

42592

BDI #

1252356

PRICE
$ 192.31 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.23
UNSPSC
31411705
EAN
0085311035194
Generic Design Code
C_R_CRWH1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
CRWH1
Other Features
Small | Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
42592
Weight / LBS
0.664
Long Description
Lip Seal; 4-1/4" Shaft Dia; 5-7/8" Housing Bore; 1/2" Nominal Width; Viton Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code
Housing Bore
5.876 Inch | 149.25 Millimeter
Shaft Diameter
4.25 Inch | 107.95 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter