Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
4260 / 0.438X0.875X0.25 CRWA6 R

4260 / 0.438X0.875X0.25 CRWA6 R

4260 / 0.438X0.875X0.25 CRWA6 R

CRSEAL 4260 / 0.438X0.875X0.25 CRWA6 R ; DBL LIP SEAL

Lip Seal; 7/16" Shaft Dia; 7/8" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; CRWA6 Seal Design Code

Part #

4260

BDI #

1252357

PRICE
$ 13.59 / each

QTY

INVENTORY:
4
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31411705
EAN
0085311003001
Generic Design Code
C_R_CRWA6
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
CRWA6
Other Features
Small
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
4260
Weight / LBS
0.064
Long Description
Lip Seal; 7/16" Shaft Dia; 7/8" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; CRWA6 Seal Design Code
Housing Bore
0.875 Inch | 22.225 Millimeter
Actual Width
0.25 Inch | 6.35 Millimeter
Shaft Diameter
0.438 Inch | 11.125 Millimeter
Nominal Width
0.25 Inch | 6.35 Millimeter