Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

25X37X7TC-BX

42X72.5X10TC-BX

42X72.5X10TC-BX LIP SHAFT SEAL ; MTO NITRILE DBL SPRING RUBBERIZED

42MM Shaft Dia; 72.5MM Housing Bore; 10MM Nominal Width; Nitrile Lip; Solid Seal; 10MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; TC Seal Design Code

Part #

75022297

BDI #

883339

PRICE
$ 18.14 / each

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.049
UNSPSC
31411705
EAN
0750886258971
Generic Design Code
C_R_HMSA7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
TC
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
42X72.5X10TC
Weight / LBS
0.11
Long Description
42MM Shaft Dia; 72.5MM Housing Bore; 10MM Nominal Width; Nitrile Lip; Solid Seal; 10MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; TC Seal Design Code
Housing Bore
2.854 Inch | 72.5 Millimeter
Actual Width
0.394 Inch | 10 Millimeter
Shaft Diameter
1.654 Inch | 42 Millimeter
Nominal Width
0.394 Inch | 10 Millimeter