Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
4300558 / 43X45X0.813 HS8 R

592627 / 8.75X10X0.625 HS8 R

4300558 / 43X45X0.813 HS8 R

CRSEAL 4300558 / 43X45X0.813 HS8 R SEAL

Lip Seal; 43" Shaft Dia; 45" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

4300558

BDI #

1252400

PRICE
$ 3,081.74 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
3.99
UNSPSC
31411705
EAN
0085311149808
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
4300558
Weight / LBS
8.808
Long Description
Lip Seal; 43" Shaft Dia; 45" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Actual Width
0.813 Inch | 20.65 Millimeter
Nominal Width
0.813 Inch | 20.65 Millimeter
Shaft Diameter
43 Inch | 1,092.2 Millimeter
Housing Bore
45 Inch | 1,143 Millimeter