Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
4300580 / 43X45X1 HDS1 R

3300660 / 33X35.25X0.875 HDS1 R

4300580 / 43X45X1 HDS1 R

CRSEAL 4300580 / 43X45X1 HDS1 R LIP SEAL

Lip Seal; 43" Shaft Dia; 45" Housing Bore; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

4300580

BDI #

1252402

PRICE
$ 3,815.48 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
10.42
UNSPSC
31411705
EAN
0085311149822
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
4300580
Weight / LBS
22.997
Long Description
Lip Seal; 43" Shaft Dia; 45" Housing Bore; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Housing Bore
45 Inch | 1,143 Millimeter
Shaft Diameter
43 Inch | 1,092.2 Millimeter
Actual Width
1 Inch | 25.4 Millimeter
Nominal Width
1 Inch | 25.4 Millimeter