Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
43764 / 4.375X5.905X1 SCOT1 R

43764 / 4.375X5.905X1 SCOT1 R

43764 / 4.375X5.905X1 SCOT1 R

CRSEAL 43764 / 4.375X5.905X1 SCOT1 R ; LIP SEAL

Lip Seal; 4-3/8" Shaft Dia; 5.905" Housing Bore; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Spring Loaded; 4 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; SCOT1 Seal Design Code

Part #

43764

BDI #

1252458

PRICE
$ 106.46 / each

QTY

INVENTORY:
10
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.39
UNSPSC
31411705
EAN
0085311035576
Generic Design Code
C_R_SCOT1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
4
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
SCOT1
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
43764
Long Description
Lip Seal; 4-3/8" Shaft Dia; 5.905" Housing Bore; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Spring Loaded; 4 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; SCOT1 Seal Design Code
Actual Width
1 Inch | 25.4 Millimeter
Shaft Diameter
4.375 Inch | 111.125 Millimeter
Housing Bore
5.905 Inch | 149.987 Millimeter
Nominal Width
1 Inch | 25.4 Millimeter