Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

43X65X12 HMSA2 R

43X65X12 HMSA2 R

CRSEAL 43X65X12 HMSA2 R DBL LIP SEAL

Lip Seal; 43MM Shaft Dia; 65MM Housing Bore; 12MM Nominal Width; Nitrile Lip; Solid Seal; 12MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; HMSA2 Seal Design Code

Part #

43X65X12 HMSA2 R

BDI #

1252470

PRICE
$ 16.26 / each

QTY

INVENTORY:
6
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.039
UNSPSC
31411705
EAN
0085311048996
Generic Design Code
C_R_HMSA2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA2
Other Features
Bore-Tite on OD
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
43X65X12 HMSA2 R
Weight / LBS
0.122
Long Description
Lip Seal; 43MM Shaft Dia; 65MM Housing Bore; 12MM Nominal Width; Nitrile Lip; Solid Seal; 12MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; HMSA2 Seal Design Code
Actual Width
0.472 Inch | 12 Millimeter
Nominal Width
0.472 Inch | 12 Millimeter
Housing Bore
2.559 Inch | 65 Millimeter
Shaft Diameter
1.693 Inch | 43 Millimeter