Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

593779 / 8.875X10.125X0.625 HDS2 D

440X480X20 HDS2 V

CRSEAL 440X480X20 HDS2 V SGL LIP SEAL

440MM Shaft Dia; 480MM Housing Bore; 20MM Nominal Width; Viton Lip; Solid Seal; 20MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case Construction; HDS2 Seal Design Code

Part #

440X480X20 HDS2 V

BDI #

1252505

PRICE
$ 2,899.77 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.69
UNSPSC
31411705
EAN
0085311460712
Generic Design Code
C_R_HDS2
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
440X480X20 HDS2 V1
Weight / LBS
5.814
Long Description
440MM Shaft Dia; 480MM Housing Bore; 20MM Nominal Width; Viton Lip; Solid Seal; 20MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case Construction; HDS2 Seal Design Code
Housing Bore
18.898 Inch | 480 Millimeter
Nominal Width
0.787 Inch | 20 Millimeter
Actual Width
0.787 Inch | 20 Millimeter
Shaft Diameter
17.323 Inch | 440 Millimeter