Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
44269 / 4.375X5.373X0.57 X1 V

44269 / 4.375X5.373X0.57 X1 V

44269 / 4.375X5.373X0.57 X1 V

CRSEAL 44269 / 4.375X5.373X0.57 X1 V ; LIP SEAL

Lip Seal; 4-3/8" Shaft Dia; 5.373" Housing Bore; 0.57" Nominal Width; Viton Lip; Solid Seal; 0.57" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; X1 Seal Design Code

Part #

44269

BDI #

1252549

PRICE
$ 103.51 / each

QTY

INVENTORY:
18
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.204
UNSPSC
31411705
EAN
0085311035729
Generic Design Code
C_R_X1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
X1
Other Features
External Lip | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
44269
Weight / LBS
0.598
Long Description
Lip Seal; 4-3/8" Shaft Dia; 5.373" Housing Bore; 0.57" Nominal Width; Viton Lip; Solid Seal; 0.57" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; X1 Seal Design Code
Nominal Width
0.57 Inch | 14.478 Millimeter
Actual Width
0.57 Inch | 14.478 Millimeter
Shaft Diameter
4.375 Inch | 111.125 Millimeter
Housing Bore
5.373 Inch | 136.474 Millimeter