Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
4450550 / 44.5X46.5X0.813 HDS1 R

350X390X18 HDS1 D

4450550 / 44.5X46.5X0.813 HDS1 R

CRSEAL 4450550 / 44.5X46.5X0.813 HDS1 R ; SGL LIP SEAL

44-1/2" Shaft Dia; 46-1/2" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Solid Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

4450550

BDI #

1252569

PRICE
$ 3,918.26 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
10.62
UNSPSC
31411705
EAN
0085311150200
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
4450550
Weight / LBS
23.447
Long Description
44-1/2" Shaft Dia; 46-1/2" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Solid Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Nominal Width
0.813 Inch | 20.65 Millimeter
Shaft Diameter
44.5 Inch | 1,130.3 Millimeter
Housing Bore
46.5 Inch | 1,181.1 Millimeter
Actual Width
0.813 Inch | 20.65 Millimeter