Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
44917 / 4.5X5.251X0.438 CRWHA1 V

49929 / 5X6.001X0.5 CRWHA1 R

44917 / 4.5X5.251X0.438 CRWHA1 V

CRSEAL 44917 / 4.5X5.251X0.438 CRWHA1 V ; DBL LIP SEAL

Lip Seal; 4-1/2" Shaft Dia; 5-1/4" Housing Bore; 7/16" Nominal Width; Viton Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWHA1 Seal Design Code

Part #

44917

BDI #

1252589

PRICE
$ 168.74 / each

QTY

INVENTORY:
1
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.14
UNSPSC
31411705
EAN
0085311035842
Generic Design Code
C_R_CRWHA1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWHA1
Other Features
Small | Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
44917
Weight / LBS
0.448
Long Description
Lip Seal; 4-1/2" Shaft Dia; 5-1/4" Housing Bore; 7/16" Nominal Width; Viton Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWHA1 Seal Design Code
Housing Bore
5.251 Inch | 133.375 Millimeter
Actual Width
0.438 Inch | 11.125 Millimeter
Nominal Width
0.438 Inch | 11.125 Millimeter
Shaft Diameter
4.5 Inch | 114.3 Millimeter