Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
44964 / 4.5X5.501X0.75 SCOT1 R

44964 / 4.5X5.501X0.75 SCOT1 R

44964 / 4.5X5.501X0.75 SCOT1 R

CRSEAL 44964 / 4.5X5.501X0.75 SCOT1 R ; LIP SEAL

Lip Seal; 4-1/2" Shaft Dia; 5.501" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 4 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; SCOT1 Seal Design Code

Part #

44964

BDI #

1252592

PRICE
$ 117.51 / each

QTY

INVENTORY:
3
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.24
UNSPSC
31411705
EAN
0085311035910
Generic Design Code
C_R_SCOT1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
4
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
SCOT1
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
44964
Long Description
Lip Seal; 4-1/2" Shaft Dia; 5.501" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 4 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; SCOT1 Seal Design Code
Actual Width
0.75 Inch | 19.05 Millimeter
Housing Bore
5.501 Inch | 139.725 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter
Shaft Diameter
4.5 Inch | 114.3 Millimeter