Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
4500567 / 45X47X0.875 HDS1 V

270X335X18 HDS1 R

4500567 / 45X47X0.875 HDS1 V

CRSEAL 4500567 / 45X47X0.875 HDS1 V ; SGL LIP SEAL

Lip Seal; 45" Shaft Dia; 47" Housing Bore; 7/8" Nominal Width; Viton Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

4500567

BDI #

1252614

PRICE
$ 12,602.62 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
10.69
UNSPSC
31411705
EAN
0085311152365
Generic Design Code
C_R_HDS1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
4500567
Weight / LBS
23.597
Long Description
Lip Seal; 45" Shaft Dia; 47" Housing Bore; 7/8" Nominal Width; Viton Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Housing Bore
47 Inch | 1,193.8 Millimeter
Nominal Width
0.875 Inch | 22.225 Millimeter
Shaft Diameter
45 Inch | 1,143 Millimeter
Actual Width
0.875 Inch | 22.225 Millimeter