Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

280X330X20 HDS7 H OBS DO NOT USE 07/22

450X510X25 HDS7 R

CRSEAL 450X510X25 HDS7 R SGL LIP SEAL

450MM Shaft Dia; 510MM Housing Bore; 25MM Nominal Width; Nitrile Lip; Solid Seal; 25MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case Construction; HDS7 Seal Design Code

Part #

450X510X25 HDS7 R

BDI #

1252676

PRICE
$ 1,362.70 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
4.14
UNSPSC
31411705
EAN
0085311396950
Generic Design Code
C_R_HDS7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HDS7
Other Features
Large | Heavy Duty
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
450X510X25 HDS7 R
Weight / LBS
9.148
Long Description
450MM Shaft Dia; 510MM Housing Bore; 25MM Nominal Width; Nitrile Lip; Solid Seal; 25MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case Construction; HDS7 Seal Design Code
Housing Bore
20.079 Inch | 510 Millimeter
Shaft Diameter
17.717 Inch | 450 Millimeter
Actual Width
0.984 Inch | 25 Millimeter
Nominal Width
0.984 Inch | 25 Millimeter