Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
45160 / 4.5X6.254X1.047 SCOT1 R

38736 / 3.875X5.248X0.844 SCOT1 R

45160 / 4.5X6.254X1.047 SCOT1 R

CRSEAL 45160 / 4.5X6.254X1.047 SCOT1 R ; LIP SEAL

Lip Seal; 4-1/2" Shaft Dia; 6.254" Housing Bore; 1-3/64" Nominal Width; Nitrile Lip; Solid Seal; 1-3/64" Actual Width; Spring Loaded; 4 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; SCOT1 Seal Design Code

Part #

45160

BDI #

1252744

PRICE
$ 117.33 / each

QTY

INVENTORY:
1
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.45
UNSPSC
31411705
EAN
0085311036153
Generic Design Code
C_R_SCOT1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
4
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
SCOT1
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
45160
Weight / LBS
0.993
Long Description
Lip Seal; 4-1/2" Shaft Dia; 6.254" Housing Bore; 1-3/64" Nominal Width; Nitrile Lip; Solid Seal; 1-3/64" Actual Width; Spring Loaded; 4 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; SCOT1 Seal Design Code
Nominal Width
1.047 Inch | 26.594 Millimeter
Housing Bore
6.254 Inch | 158.852 Millimeter
Actual Width
1.047 Inch | 26.594 Millimeter
Shaft Diameter
4.5 Inch | 114.3 Millimeter