Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

295X335X18C

455186

455186 OIL SEAL ; 3.937IN SHAFT DIA X 4.881 OD X 0.625 WD

100MM Shaft Dia; 123.85MM Housing Bore; 15.88MM Nominal Width; Nitrile Lip; Solid Seal; 15.88MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; 45 Seal Design Code

Part #

455186

BDI #

1343524

PRICE
$ 45.48 / each
$ 54.91 / each

QTY

INVENTORY:
3
CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.197
UNSPSC
31181611
EAN
0053893489209
Generic Design Code
C_R_CRWH1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
45
Other Features
Assembled | General Purpose | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
455186
Weight / LBS
0.436
Long Description
100MM Shaft Dia; 123.85MM Housing Bore; 15.88MM Nominal Width; Nitrile Lip; Solid Seal; 15.88MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; 45 Seal Design Code
Actual Width
0.625 Inch | 15.88 Millimeter
Shaft Diameter
3.937 Inch | 100 Millimeter
Housing Bore
4.876 Inch | 123.85 Millimeter
Nominal Width
0.625 Inch | 15.88 Millimeter