Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
4628 / 0.469X0.875X0.219 HM14 R

4628 / 0.469X0.875X0.219 HM14 R

4628 / 0.469X0.875X0.219 HM14 R

CRSEAL 4628 / 0.469X0.875X0.219 HM14 R ; SGL LIP SEAL

Lip Seal; 15/32" Shaft Dia; 7/8" Housing Bore; 7/32" Nominal Width; Nitrile Lip; Solid Seal; 0.219" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM14 Seal Design Code

Part #

4628

BDI #

1252890

PRICE
$ 9.97 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.011
UNSPSC
31411705
EAN
0085311003100
Generic Design Code
C_R_HM14
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HM14
Other Features
Small | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
4628
Weight / LBS
0.062
Long Description
Lip Seal; 15/32" Shaft Dia; 7/8" Housing Bore; 7/32" Nominal Width; Nitrile Lip; Solid Seal; 0.219" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM14 Seal Design Code
Shaft Diameter
0.469 Inch | 11.913 Millimeter
Nominal Width
0.219 Inch | 5.563 Millimeter
Housing Bore
0.875 Inch | 22.225 Millimeter
Actual Width
0.219 Inch | 5.563 Millimeter