Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

30X48X8A VITON

47.62X66.67X9.52SC

47.62X66.67X9.52SC LIP SHAFT SEAL ; NITRILE SGL SPRING RUBBERIZED MTO

47.62MM Shaft Dia; 66.67MM Housing Bore; 9.52MM Nominal Width; Nitrile Lip; Solid Seal; 9.52MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; SC Seal Design Code

Part #

75015958

BDI #

893604

PRICE
$ 16.15 / each

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.031
UNSPSC
31411705
Generic Design Code
C_R_HMS4
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
SC
Other Features
Low Pressure
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
47.62X66.67X9.52SC
Weight / LBS
0.07
Long Description
47.62MM Shaft Dia; 66.67MM Housing Bore; 9.52MM Nominal Width; Nitrile Lip; Solid Seal; 9.52MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; SC Seal Design Code
Nominal Width
0.375 Inch | 9.52 Millimeter
Shaft Diameter
1.875 Inch | 47.62 Millimeter
Housing Bore
2.625 Inch | 66.67 Millimeter
Actual Width
0.375 Inch | 9.52 Millimeter