Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
47699 / 4.766X7X1.25 SCOT1 R

43764 / 4.375X5.905X1 SCOT1 R

47699 / 4.766X7X1.25 SCOT1 R

CRSEAL 47699 / 4.766X7X1.25 SCOT1 R ; LIP SEAL

Lip Seal; 4-49/64" Shaft Dia; 7" Housing Bore; 1-1/4" Nominal Width; Nitrile Lip; Solid Seal; 1-1/4" Actual Width; Spring Loaded; 4 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; SCOT1 Seal Design Code

Part #

47699

BDI #

1253020

PRICE
$ 114.05 / each

QTY

INVENTORY:
13
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.59
UNSPSC
31411705
EAN
0085311036856
Generic Design Code
C_R_SCOT1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
4
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
SCOT1
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
47699
Long Description
Lip Seal; 4-49/64" Shaft Dia; 7" Housing Bore; 1-1/4" Nominal Width; Nitrile Lip; Solid Seal; 1-1/4" Actual Width; Spring Loaded; 4 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; SCOT1 Seal Design Code
Nominal Width
1.25 Inch | 31.75 Millimeter
Housing Bore
7 Inch | 177.8 Millimeter
Actual Width
1.25 Inch | 31.75 Millimeter
Shaft Diameter
4.766 Inch | 121.056 Millimeter