Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
4825563 / 48.25X50.25X0.875 HDS2 R

2175252 / 21.75X23.25X0.75 HDS2 R

4825563 / 48.25X50.25X0.875 HDS2 R

CRSEAL 4825563/ 48.25X50.25X0.875 HDS2 R ; SGL LIP SEAL

Lip Seal; 48-1/4" Shaft Dia; 50-1/4" Housing Bore; 7/8" Nominal Width; Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code

Part #

4825563

BDI #

1253111

PRICE
$ 4,543.43 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
12.06
UNSPSC
31411705
EAN
0085311150842
Generic Design Code
C_R_HDS2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
4825563
Weight / LBS
26.636
Long Description
Lip Seal; 48-1/4" Shaft Dia; 50-1/4" Housing Bore; 7/8" Nominal Width; Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Shaft Diameter
48.25 Inch | 1,225.55 Millimeter
Nominal Width
0.875 Inch | 22.225 Millimeter
Housing Bore
50.25 Inch | 1,276.35 Millimeter
Actual Width
0.875 Inch | 22.225 Millimeter