Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
48693 / 4.875X6.001X0.5 CRWH1 R

61210 / 6.125X7.125X0.625 CRWH1 R

48693 / 4.875X6.001X0.5 CRWH1 R

CRSEAL 48693 / 4.875X6.001X0.5 CRWH1 R ; SGL LIP SEAL

Lip Seal; 4-7/8" Shaft Dia; 6.001" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code

Part #

48693

BDI #

1414190

PRICE
$ 67.59 / each

QTY

INVENTORY:
10
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.22
UNSPSC
31411705
EAN
0085311037013
Generic Design Code
C_R_CRWH1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWH1
Other Features
Small | Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
48693
Weight / LBS
0.561
Long Description
Lip Seal; 4-7/8" Shaft Dia; 6.001" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code
Housing Bore
6.001 Inch | 152.425 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
4.875 Inch | 123.825 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter