Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

500X550X22 HSS5 R

500X550X22 HSS5 R

CRSEAL 500X550X22 HSS5 R SGL LIP SEAL

500MM Shaft Dia; 550MM Housing Bore; 22MM Nominal Width; Nitrile Lip; Solid Seal; 22MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HSS5 Seal Design Code

Part #

500X550X22 HSS5 R

BDI #

22781916

PRICE
$ 497.87 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.94
UNSPSC
31411705
EAN
7316576154171
Generic Design Code
C_R_HSS5
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HSS5
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
500X550X22 HSS5 R
Weight / LBS
2.074
Long Description
500MM Shaft Dia; 550MM Housing Bore; 22MM Nominal Width; Nitrile Lip; Solid Seal; 22MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HSS5 Seal Design Code
Housing Bore
21.654 Inch | 550 Millimeter
Actual Width
0.866 Inch | 22 Millimeter
Shaft Diameter
19.685 Inch | 500 Millimeter
Nominal Width
0.866 Inch | 22 Millimeter