Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
50148 / 5X6.5X0.5 CRWH1 R

57521 / 5.75X7X0.5 CRWH1 R

50148 / 5X6.5X0.5 CRWH1 R

CRSEAL 50148/ 5X6.5X0.5 CRWH1 R LIP SEAL

Lip Seal; 5" Shaft Dia; 6-1/2" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code

Part #

50148

BDI #

1244502

PRICE
$ 99.06 / each

QTY

INVENTORY:
1
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.263
UNSPSC
31411705
EAN
0085311037426
Generic Design Code
C_R_CRWH1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWH1
Other Features
Small | Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
50148
Weight / LBS
0.663
Long Description
Lip Seal; 5" Shaft Dia; 6-1/2" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code
Housing Bore
6.5 Inch | 165.1 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
5 Inch | 127 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter