Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
504270 / 1.75X2.25X0.281 SC R

504291 / 4.25X4.875X0.328 SC R

504270 / 1.75X2.25X0.281 SC R

CRSEAL 504270 / 1.75X2.25X0.281 SC R ; SINGLE LIP WIPER SEAL

Lip Seal; 1-3/4" Shaft Dia; 2-1/4" Housing Bore; 9/32" Nominal Width; Nitrile Lip; Solid Seal; 9/32" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; SC Seal Design Code

Part #

504270

BDI #

1253274

PRICE
$ 20.46 / each

QTY

INVENTORY:
9
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.04
UNSPSC
31411705
EAN
0085311048156
Generic Design Code
C_R_SC
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
SC
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
504270
Weight / LBS
0.089
Long Description
Lip Seal; 1-3/4" Shaft Dia; 2-1/4" Housing Bore; 9/32" Nominal Width; Nitrile Lip; Solid Seal; 9/32" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; SC Seal Design Code
Housing Bore
2.25 Inch | 57.15 Millimeter
Shaft Diameter
1.75 Inch | 44.45 Millimeter
Actual Width
0.281 Inch | 7.137 Millimeter
Nominal Width
0.281 Inch | 7.137 Millimeter